- 14.5 in Hub Barrel Outer Diameter
- 850 Coupling Size
| Hub Barrel O.D. | 14.5 in |
| Hub Length | 8.25 in |
| Hub Bore Type | Rough Bore |
| Bore [Max] | 9.25 in |
| Hub Style | Standard |
| Series | Hubs |
| Coupling Size | 850 |
| Hub Flange O.D. | 27.38 in |
| Weight | 320.0 LB |
| EAN or UPC | 698210890148 |

