- Spherical Roller Bearing Insert
- 3 15/16 in Inner Diameter
- 7.089 in Outer Diameter
- Shurlok Adapter Mounted Locking Device
| Bearing Design | Non-Expansion |
| O.D. | 180 mm |
| Rolling Element | Spherical Roller Bearing |
| Retainer Type | Engineered Polymer |
| Series | 6000 |
| Length Through Bore | 5.79 in |
| Static Load Rating | 137000 lb |
| Locking Device | Shurlok Adapter Mounted |
| Duty | Heavy-Duty |
| Locking Collar Width | 1.22 in |
| Inner Ring Hub Diameter | 4.56 in |
| Bore Type | Round Bore |
| Size Code | 11 |
| Inch/Metric | Inch Bore |
| Overall Width | 2 3/4 in |
| Bore Dia. [Max] | 6 15/16 in |
| Shaft Dia. | 3 15/16 in |
| I.D. | 3.9375 in |
| O.D. Type | Spherical |
| Radial Dynamic Load Capacity | 130970 lb |
| Housing Fillet Radius | 0.05 in |
| Bearing Type | Spherical Roller |
| Bore Dia. [Min] | 1 7/16 in |
| Weight | 20.7 LB |
| EAN or UPC | 793699898088 |
-
Prop 65


