- Spherical Roller Bearing Insert
- 4 15/16 in Inner Diameter
- 9.057 in Outer Diameter
- Shurlok Adapter Mounted Locking Device
| Bearing Design | Non-Expansion |
| I.D. | 4.9375 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 6 15/16 in |
| Overall Width | 3.56 in |
| Inch/Metric | Inch Bore |
| Housing Fillet Radius | 0.05 in |
| Locking Collar Width | 1.55 in |
| O.D. | 230 mm |
| Series | 6000 |
| Inner Ring Hub Diameter | 5 3/4 in |
| Rolling Element | Spherical Roller Bearing |
| Bore Type | Round Bore |
| Locking Device | Shurlok Adapter Mounted |
| O.D. Type | Spherical |
| Duty | Heavy-Duty |
| Length Through Bore | 7.91 in |
| Bore Dia. [Min] | 1 7/16 in |
| Weight | 48.0 LB |
| EAN or UPC | 793699898101 |
-
Prop 65


