- 6.031 in Chain Pitch
- Steel Material
| Chain Pitch | 6.031 in |
| Material | Steel |
| Ultimate Strength [Min] | 175000 lb |
| Sidebar Height | 2.69 in |
| Rated Working Load | 25001 lb/ft |
| Overall Width | 3.75 in |
| Weight | 11.56 LB |
| EAN or UPC | 662327214760 |
| Chain Pitch | 6.031 in |
| Material | Steel |
| Ultimate Strength [Min] | 175000 lb |
| Sidebar Height | 2.69 in |
| Rated Working Load | 25001 lb/ft |
| Overall Width | 3.75 in |
| Weight | 11.56 LB |
| EAN or UPC | 662327214760 |