- 0.625" Pitch Leaf Chain
- Lacing Combo N2x3
applications
- Applications requiring flexible linkage for reciprocating motion or lift
- Lift trucks
- Counter weights
features
- Interfaced plates held together by riveted pins
| Pin Diameter | 0.187 in |
| Package Type | 100 Foot Reel |
| Width Over Pins | 0.59375 in |
| Plate Thickness | 0.1 in |
| Lacing | N2x3 |
| Plate Height | 0.5625 in |
| Chain Pitch | 0.625 in |
| Weight | 0.74 LB |
-
Prop 65


