- 6 x 4
- Nylon
- Standard, Medium or Heavy Duty
- Unpunched
caution
- Never use hand sockets on power or impact applications
| Length | 6 in |
| Depth | 4.25 in |
| Application | Industrial |
| Punch Pattern | None |
| Material | Nylon |
| Projection | 4 in |
| Duty | Medium-Duty, Standard-Duty, Heavy-Duty |
| Hardware Type | Elevator Bucket |
| Color | Green |
| Weight | 0.6 LB |
| EAN or UPC | 698210673710 |
-
Prop 65


