- 11.75 in Hub Barrel Outer Diameter
- 700 Coupling Size
| Coupling Size | 700 |
| Hub Length | 7 in |
| Bore [Max] | 7.5 in |
| Hub Bore Type | Rough Bore |
| Hub Flange O.D. | 20.38 in |
| Hub Barrel O.D. | 11.75 in |
| Hub Style | Standard |
| Volume | 0.609 m3 |
| Series | Hubs |
| Weight | 185.0 LB |
| EAN or UPC | 698210693060 |

