- 700 Coupling Size
- Tomaloy Material
- Center Member Assemblies Series
| Continuous Torque [Max] | 456500 lb-in |
| Coupling Size | 700 |
| Disc Pack Profile | Round |
| Series | Center Member Assemblies |
| Disc Pack Material | Tomaloy |
| Distance Between Shaft Ends | 9.66 in |
| Weight | 211.0 LB |
| EAN or UPC | 793699021653 |

