- Flexible Elements Series
- 700 Coupling Size
| Bolt Hole Diameter | 1.31 in |
| Series | Flexible Elements |
| Disc Pack Profile | Round |
| No. of Bolt Holes | 8 |
| Coupling Size | 700 |
| Disc Pack Material | Tomaloy |
| Disc I.D. | 11.19 in |
| Unitization | Not Unitized |
| Hole Spacing | Uniform |
| Weight | 29.73 LB |
| EAN or UPC | 793699021707 |

