- Flexible Elements Series
- 700 Coupling Size
| Coupling Size | 700 |
| No. of Bolt Holes | 8 |
| Disc I.D. | 11.187 in |
| Unitization | Semi-Unitized |
| Volume | 0.283 Hectoliter |
| Bolt Hole Diameter | 1.31 in |
| Series | Flexible Elements |
| Disc Pack Profile | Scalloped |
| Disc Pack Material | Tomaloy |
| Weight | 31.8 LB |
| EAN or UPC | 793699720723 |

