- 1/4" ID x 3/8" OD x 3/8" Long
- Duralon® Bushing
| Material | Duralon® |
| Length | 3/8 in |
| O.D. [Max] | 0.377 in |
| O.D. [Min] | 0.376 in |
| Temperature Range [Max] | 450 °F |
| Series | Duralon |
| Bore Type | Round Bore |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Inch |
| Bearing Type | Composite Bearing |
| I.D. | 1/4 in |
| O.D. | 0.375 in |
| Has Flange | No |
| Length [Min] | 0.355 in |
| Groove Type | No Groove |
| Static Load Rating [Max] | 6915.76 psi |
| Weight | 0.002 LB |
| EAN or UPC | 698210823405 |
-
Prop 65


