- 1/2" ID x 5/8" OD x 1/2" Long
- Duralon® Bushing
| Groove Type | No Groove |
| O.D. | 0.625 in |
| Length | 1/2 in |
| Has Flange | No |
| Bearing Type | Composite Bearing |
| I.D. | 1/2 in |
| Bore Type | Round Bore |
| Material | Duralon® |
| Inch/Metric | Inch |
| Length [Min] | 0.48 in |
| O.D. [Min] | 0.626 in |
| Temperature Range [Max] | 450 °F |
| O.D. [Max] | 0.627 in |
| Temperature Range [Min] | -65 °F |
| Series | Duralon |
| Static Load Rating [Max] | 18590.88 psi |
| Weight | 0.003 LB |
| EAN or UPC | 698210823474 |
-
Prop 65


