- 3/4" ID x 7/8" OD x 3/4" Long
- Duralon® Bushing
| Length | 3/4 in |
| Temperature Range [Min] | -65 °F |
| O.D. [Min] | 0.876 in |
| O.D. [Max] | 0.877 in |
| Series | Duralon |
| Material | Duralon® |
| Inch/Metric | Inch |
| O.D. | 0.875 in |
| Temperature Range [Max] | 450 °F |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Bearing Type | Composite Bearing |
| Length [Min] | 0.73 in |
| Has Flange | No |
| I.D. | 3/4 in |
| Static Load Rating [Max] | 42326.13 psi |
| Weight | 0.008 LB |
| EAN or UPC | 698210823566 |
-
Prop 65


