- 1" ID x 1 3/16" OD x 1 1/8" Long
- Duralon® Bushing
| Inch/Metric | Inch |
| Length [Min] | 1.105 in |
| Length | 1 1/8 in |
| Series | Duralon |
| Groove Type | No Groove |
| O.D. [Min] | 1.188 in |
| Bore Type | Round Bore |
| Has Flange | No |
| I.D. | 1 in |
| Temperature Range [Min] | -65 °F |
| Bearing Type | Composite Bearing |
| Temperature Range [Max] | 450 °F |
| O.D. | 1.1875 in |
| O.D. [Max] | 1.189 in |
| Material | Duralon® |
| Static Load Rating [Max] | 85340.26 psi |
| Weight | 0.025 LB |
| EAN or UPC | 793699119596 |
-
Prop 65


