- 1 1/4" ID x 1 7/16" OD x 1 1/2" Long
- Duralon® Bushing
| Bore Type | Round Bore |
| Series | Duralon |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Inch |
| Length [Min] | 1.48 in |
| O.D. [Min] | 1.438 in |
| Temperature Range [Max] | 450 °F |
| I.D. | 1 1/4 in |
| O.D. [Max] | 1.439 in |
| Length | 1 1/2 in |
| Material | Duralon® |
| Groove Type | No Groove |
| Bearing Type | Composite Bearing |
| Has Flange | No |
| O.D. | 1.4375 in |
| Static Load Rating [Max] | 142791.88 psi |
| Weight | 0.041 LB |
| EAN or UPC | 793699120134 |
-
Prop 65


