- 1 1/2" ID x 1 11/16" OD x 1" Long
- Duralon® Bushing
| Temperature Range [Max] | 450 °F |
| Bearing Type | Composite Bearing |
| Groove Type | No Groove |
| Length | 1 in |
| Series | Duralon |
| Has Flange | No |
| O.D. [Max] | 1.689 in |
| I.D. | 1 1/2 in |
| O.D. | 1.6875 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -65 °F |
| O.D. [Min] | 1.688 in |
| Inch/Metric | Inch |
| Length [Min] | 0.98 in |
| Material | Duralon® |
| Static Load Rating [Max] | 113416.38 psi |
| Weight | 0.032 LB |
| EAN or UPC | 698210823740 |
-
Prop 65


