- 1 1/2" ID x 1 11/16" OD x 1 1/2" Long
- Duralon® Bushing
| O.D. | 1.6875 in |
| Material | Duralon® |
| Has Flange | No |
| Length [Min] | 1.48 in |
| Bearing Type | Composite Bearing |
| I.D. | 1 1/2 in |
| O.D. [Max] | 1.689 in |
| O.D. [Min] | 1.688 in |
| Temperature Range [Min] | -65 °F |
| Length | 1 1/2 in |
| Series | Duralon |
| Groove Type | No Groove |
| Temperature Range [Max] | 450 °F |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 171281.88 psi |
| Weight | 0.049 LB |
| EAN or UPC | 698210823757 |
-
Prop 65


