- 1 5/8" ID x 1 13/16" OD x 2" Long
- Duralon® Bushing
| Bore Type | Round Bore |
| Has Flange | No |
| Inch/Metric | Inch |
| O.D. [Max] | 1.814 in |
| Length | 2 in |
| Series | Duralon |
| O.D. | 1.8125 in |
| Temperature Range [Min] | -65 °F |
| Material | Duralon® |
| Temperature Range [Max] | 450 °F |
| Length [Min] | 1.98 in |
| I.D. | 1 5/8 in |
| Groove Type | No Groove |
| Bearing Type | Composite Bearing |
| O.D. [Min] | 1.813 in |
| Static Load Rating [Max] | 248204.88 psi |
| Weight | 0.07 LB |
| EAN or UPC | 793699234534 |
-
Prop 65


