- 1 3/4" ID x 1 15/16" OD x 1 1/4" Long
- Duralon® Bushing
| O.D. | 1.9375 in |
| Length | 1 1/4 in |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Material | Duralon® |
| Temperature Range [Min] | -65 °F |
| Length [Min] | 1.23 in |
| I.D. | 1 3/4 in |
| O.D. [Min] | 1.938 in |
| Temperature Range [Max] | 450 °F |
| Bearing Type | Composite Bearing |
| Series | Duralon |
| Inch/Metric | Inch |
| Has Flange | No |
| O.D. [Max] | 1.939 in |
| Static Load Rating [Max] | 166026.63 psi |
| Weight | 0.047 LB |
| EAN or UPC | 698210823788 |
-
Prop 65


