- 2" ID x 2 3/16" OD x 1 1/8" Long
- Duralon® Bushing
| O.D. [Max] | 2.189 in |
| Inch/Metric | Inch |
| Series | Duralon |
| Length | 1 1/8 in |
| Has Flange | No |
| Length [Min] | 1.105 in |
| Bore Type | Round Bore |
| Material | Duralon® |
| Bearing Type | Composite Bearing |
| I.D. | 2 in |
| O.D. | 2.1875 in |
| Temperature Range [Max] | 450 °F |
| O.D. [Min] | 2.188 in |
| Groove Type | No Groove |
| Temperature Range [Min] | -65 °F |
| Static Load Rating [Max] | 170425.26 psi |
| Weight | 0.048 LB |
| EAN or UPC | 793699234916 |
-
Prop 65


