- 2" ID x 2 1/2" OD x 6" Long
- Duralon® Bushing
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 450 °F |
| Length [Min] | 5.98 in |
| O.D. [Max] | 2.251 in |
| Bearing Type | Composite Bearing |
| Has Flange | No |
| Length | 6 in |
| O.D. [Min] | 2.5 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| I.D. | 2 in |
| Groove Type | No Groove |
| Material | Duralon® |
| O.D. | 2.5 in |
| Series | Duralon |
| Static Load Rating [Max] | 660431.2 psi |
| Weight | 0.733 LB |
| EAN or UPC | 793699236385 |
-
Prop 65


