- 2" ID x 2 1/2" OD x 10" Long
- Duralon® Bushing
| O.D. [Min] | 2.5 in |
| Material | Duralon® |
| Inch/Metric | Inch |
| I.D. | 2 in |
| Series | Duralon |
| Has Flange | No |
| Temperature Range [Min] | -65 °F |
| O.D. [Max] | 2.251 in |
| Bore Type | Round Bore |
| Length [Min] | 10.005 in |
| Length | 10 in |
| O.D. | 2.5 in |
| Bearing Type | Composite Bearing |
| Groove Type | No Groove |
| Temperature Range [Max] | 450 °F |
| Static Load Rating [Max] | 1104952.2 psi |
| Weight | 1.225 LB |
| EAN or UPC | 698210823900 |
-
Prop 65


