- 2 1/8" ID x 2 5/8" OD x 3" Long
- Duralon® Bushing
| O.D. | 2.625 in |
| Temperature Range [Min] | -65 °F |
| I.D. | 2 1/8 in |
| Bore Type | Round Bore |
| Length | 3 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 450 °F |
| Material | Duralon® |
| Has Flange | No |
| Inch/Metric | Inch |
| Weight | 0.387 LB |
| EAN or UPC | 793699236491 |
-
Prop 65


