- 2 7/8" ID x 3 3/8" OD x 2 1/2" Long
- Duralon® Bushing
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Inch |
| O.D. | 3.375 in |
| I.D. | 2 7/8 in |
| Bore Type | Round Bore |
| Material | Duralon® |
| Length | 2 1/2 in |
| Groove Type | No Groove |
| Has Flange | No |
| Weight | 0.424 LB |
| EAN or UPC | 793699237337 |
-
Prop 65


