- 3 1/4" ID x 3 3/4" OD x 1 3/4" Long
- Duralon® Bushing
| I.D. | 3 1/4 in |
| Inch/Metric | Inch |
| O.D. [Min] | 3.75 in |
| Has Flange | No |
| Bearing Type | Composite Bearing |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Temperature Range [Max] | 450 °F |
| Length [Min] | 1.73 in |
| O.D. | 3.75 in |
| Length | 1 3/4 in |
| O.D. [Max] | 3.751 in |
| Material | Duralon® |
| Series | Duralon |
| Temperature Range [Min] | -65 °F |
| Static Load Rating [Max] | 309998.7 psi |
| Weight | 0.332 LB |
| EAN or UPC | 793699237870 |
-
Prop 65


