- 3 5/8" ID x 4 1/8" OD x 10" Long
- Duralon® Bushing
| O.D. | 4.125 in |
| Temperature Range [Max] | 450 °F |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Has Flange | No |
| I.D. | 3 5/8 in |
| Groove Type | No Groove |
| Material | Duralon® |
| Length | 10 in |
| Temperature Range [Min] | -65 °F |
| Weight | 2.1 LB |
| EAN or UPC | 793699238464 |
-
Prop 65


