- 4" ID x 4 1/2" OD x 3" Long
- Duralon® Bushing
| O.D. | 4.5 in |
| Bearing Type | Composite Bearing |
| Material | Duralon® |
| Temperature Range [Min] | -65 °F |
| Length | 3 in |
| I.D. | 4 in |
| Has Flange | No |
| Inch/Metric | Inch |
| Temperature Range [Max] | 450 °F |
| O.D. [Max] | 4.501 in |
| O.D. [Min] | 4.5 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Series | Duralon |
| Length [Min] | 2.98 in |
| Static Load Rating [Max] | 657075.1 psi |
| Weight | 0.69 LB |
| EAN or UPC | 793699238891 |
-
Prop 65


