- 4 1/2" ID x 5" OD x 2 1/2" Long
- Duralon® Bushing
| O.D. | 5 in |
| Bearing Type | Composite Bearing |
| I.D. | 4 1/2 in |
| Inch/Metric | Inch |
| Length | 2 1/2 in |
| Length [Min] | 2.48 in |
| Temperature Range [Max] | 450 °F |
| Bore Type | Round Bore |
| O.D. [Max] | 5.001 in |
| Has Flange | No |
| Series | Duralon |
| Groove Type | No Groove |
| O.D. [Min] | 5 in |
| Temperature Range [Min] | -65 °F |
| Material | Duralon® |
| Static Load Rating [Max] | 615300.4 psi |
| Weight | 0.64 LB |
| EAN or UPC | 793699239355 |
-
Prop 65


