- 11" ID x 11 1/2" OD x 10" Long
- Duralon® Bushing
| Has Flange | No |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Inch |
| I.D. | 11 in |
| O.D. | 11.5 in |
| Temperature Range [Max] | 450 °F |
| Material | Duralon® |
| Length | 10 in |
| Weight | 6.09 LB |
| EAN or UPC | 793699121346 |
-
Prop 65


