- 70 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| RPM [Max] | 3600 rpm |
| Bore Dia. [Max] | 4 1/2 in |
| Torque Rating [Max] | 22125 in lb |
| Bore Dia. [Min] | 1 1/2 in |
| Outside Dia. | 9.25 in |
| Input Bore Range | 1 1/2" to 4 1/2" |
| Bushing Type | QD |
| Style | Bushed from Either Side |
| Coupling Size | 70 |
| Bushing Series | J |
| Length Through Bore | 4.5 in |
| Coupling Type | Elastomeric |
| Hub Style | Quick Disconnect Bushing |
| Volume | 3.74 GLL |
| Bored For Bushing Size | J Bushing |
| Hub Material | Steel |
| Hub Barrel O.D. | 9.25 in |
| Hub Bore Fit | Quick Disconnect |
| Hub Length | 4.5 in |
| Weight | 24.84 LB |
| EAN or UPC | 698210009007 |
-
Prop 65


