- 70 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Bore Dia. [Min] | 1 3/16 in |
| Input Bore Range | 1 3/16" to 3 15/16" |
| RPM [Max] | 3600 rpm |
| Coupling Size | 70 |
| Style | Bushed from Either Side |
| Bore Dia. [Max] | 3 15/16 in |
| Torque Rating [Max] | 22125 in lb |
| Outside Dia. | 9.25 in |
| Bushing Type | Taper-Lock |
| Bushing Series | 3535 |
| Length Through Bore | 3.5 in |
| Hub Length | 3.5 in |
| Hub Material | Steel |
| Volume | 2.597 GLL |
| Hub Barrel O.D. | 9.25 in |
| Bored For Bushing Size | 3535 |
| Hub Bore Fit | Taper Lock |
| Hub Style | Taper-Lock Bushing |
| Coupling Type | Elastomeric |
| Weight | 22.4 LB |
| EAN or UPC | 698210008406 |
-
Prop 65


