- 70R Coupling Size
- Elastomeric Coupling
features
- Patented, compound root radius in the element extends element life and increases flexibility for easier assembly
- Nonlubricated, tough polyurethane element has excellent wear and chemical resistance for element longevity and reduced maintenance
- Weather-resistant, high grade nylon or steel/epoxy cover with internal key retains element after failure to minimize damage or personal injury potential and allows element to cover alignment for easy/blind installation
| Element Material | 60D Polyurethane (Green) |
| Cover Material | Steel |
| Coupling Size | 70R |
| Volume | 0.083 Hectoliter |
| Series | Cover & Flexible Element Assemblies |
| Operating Temperature [Min] | -40 °F |
| Coupling Type | Elastomeric |
| Coupling Style | Standard |
| Operating Temperature [Max] | 200 °F |
| Weight | 16.2 LB |
| EAN or UPC | 793699896794 |
-
Prop 65


