- 70R Coupling Size
- Elastomeric Coupling
| Cover Material | Epoxy Coated Steel |
| Volume | 6.826 CDM |
| Coupling Type | Elastomeric |
| Coupling Style | Standard |
| Coupling Size | 70R |
| Series | Covers |
| Weight | 9.96 LB |
| EAN or UPC | 782934188800 |
| Cover Material | Epoxy Coated Steel |
| Volume | 6.826 CDM |
| Coupling Type | Elastomeric |
| Coupling Style | Standard |
| Coupling Size | 70R |
| Series | Covers |
| Weight | 9.96 LB |
| EAN or UPC | 782934188800 |