- Coupling Size: 70R
- Insert Style: Snap Wrap w/ Ring
- Material: Polyurethane
- Black
features
- Patented, compound root radius in the element extends element life and increases flexibility for easier assembly
- Nonlubricated, tough polyurethane element has excellent wear and chemical resistance for element longevity and reduced maintenance
- Weather-resistant, high grade nylon or steel/epoxy cover with internal key retains element after failure to minimize damage or personal injury potential and allows element to cover alignment for easy/blind installation
| RPM [Max] | 2,100 rpm |
| Torque Rating | 70,900.0 in lb |
| Major Diameter of Coupling | 12.2 in, 310 mm |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Hardness | 70 Shore D |
| Speed [Max] | 2100 rpm |
| Material | Polyurethane |
| Element Material | 60D Polyurethane (Green) |
| Series | Elements-Flexible |
| Coupling Type | Elastomeric |
| Continuous Torque Rating | 70900 lb-in |
| Volume | 15.232 CDM |
| Temperature Range [Max] | 200 °F |
| Coupling Size | 70R |
| Insert Style | Snap Wrap w/ Ring |
| Coupling Style | Standard |
| Weight | 6.4 LB |
| EAN or UPC | 782934188770 |
-
Prop 65


