- 70R Coupling Size
- Elastomeric Coupling
- 4.72 in Hub Length Through Bore
features
- Patented axial thrust tabs reduce reactionary loads on connected equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Hub Length Through Bore | 4.72 in |
| Coupling Type | Elastomeric |
| Hub Length | 6.287 in |
| Coupling Size | 70R |
| Bore Dia. [Max] | 6 1/8 in |
| Hub Barrel O.D. | 9.875 in |
| Hub Shoulder Diameter | 10.63 in |
| Hub Bore Fit | Rough Stock Bore |
| RPM [Max] | 2,100 rpm |
| Bore Dia. [Min] | 1 5/8 in |
| Hub Straight Bore Dia. [Max] | 6.125 in, 160 mm |
| Hub Straight Bore Dia. [Min] | 2.75 in, 70 mm |
| Hub Material | Steel |
| Volume | 11.033 CDM |
| Series | Hubs |
| Hub Style | Standard |
| Hub Type | R-Hub |
| Coupling Style | Close Coupled |
| Weight | 98.0 LB |
| EAN or UPC | 782934188749 |

