- 70 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both closed coupled and spacer coupling elements
| Outside Dia. | 9 1/4 in |
| Coupling Size | 70 |
| Length Through Bore | 3 5/8 in |
| Bore Dia. [Max] | 4 1/2 in |
| Bore Dia. [Min] | 1 3/8 in |
| Torque Rating [Max] | 22,125.0 in lb |
| RPM [Max] | 3,600 rpm |
| Coupling Type | Elastomeric |
| Volume | 0.236 Hectoliter |
| Hub Barrel O.D. | 9.25 in |
| Hub Straight Bore Diameter [Min] | 32 mm |
| Hub Shoulder Diameter | 7 in |
| Hub Straight Bore Dia. [Max] | 120 mm |
| Hub Straight Bore Diameter [Max] | 4.5 in |
| Hub Length | 3.62 in |
| Hub Style | Rough Stock Bore |
| Hub Material | Steel |
| Hub Bore Fit | Rough Bore |
| Weight | 43.47 LB |
| EAN or UPC | 698210007003 |

