- Flexible Elements Series
- 50 Coupling Size
| Volume | 2.655 CDM |
| Coupling Size | 50 |
| Bolt Hole Diameter | 0.15 in |
| Disc Pack Profile | Round |
| No. of Bolt Holes | 4 |
| Series | Flexible Elements |
| Unitization | Not Unitized |
| Disc I.D. | 1.08 in |
| Disc Pack Material | Tomaloy |
| Hole Spacing | Uniform |
| Weight | 0.05 LB |
| EAN or UPC | 698210048006 |

