Rexnord Corp.
710523TOM DISC PK
Tomaloy 75 Flexible Elements Series Disc Pack
Item #101466930
-
Prop 65
- Flexible Elements Series
- 75 Coupling Size
| Series | Flexible Elements |
| Volume | 0.59 CDM |
| No. of Bolt Holes | 4 |
| Bolt Hole Diameter | 0.2 in |
| Unitization | Not Unitized |
| Coupling Size | 75 |
| Disc Pack Material | Tomaloy |
| Hole Spacing | Uniform |
| Disc Pack Profile | Round |
| Disc I.D. | 1.55 in |
| Weight | 0.047 LB |
| EAN or UPC | 698210048303 |
-
Prop 65

