Rexnord Corp.
710624TOM DISC PK
Tomaloy 201 Flexible Elements Series Disc Pack
Item #101471099
-
Prop 65
- Flexible Elements Series
- 201 Coupling Size
| Disc Pack Material | Tomaloy |
| Bolt Hole Diameter | 0.33 in |
| Hole Spacing | 4 Pairs of 2 |
| Disc I.D. | 3.31 in |
| Coupling Size | 201 |
| Unitization | Not Unitized |
| Disc Pack Profile | Round |
| Volume | 0.41 CDM |
| No. of Bolt Holes | 8 |
| Series | Flexible Elements |
| Weight | 0.56 LB |
| EAN or UPC | 698210008413 |
-
Prop 65

