Rexnord Corp.
710663TOM DISC PK
Tomaloy 162 Flexible Elements Series Disc Pack
Item #101468886
-
Prop 65
- Flexible Elements Series
- 162 Coupling Size
| Unitization | Not Unitized |
| Hole Spacing | Uniform |
| Bolt Hole Diameter | 0.27 in |
| Disc Pack Material | Tomaloy |
| Series | Flexible Elements |
| Disc Pack Profile | Round |
| Coupling Size | 162 |
| No. of Bolt Holes | 6 |
| Disc I.D. | 2.81 in |
| Weight | 0.313 LB |
| EAN or UPC | 698210016906 |
-
Prop 65

