Rexnord Corp.
710959TOM DISC PK
Tomaloy 600 Flexible Elements Series Disc Pack
Item #101471095
-
Prop 65
- Flexible Elements Series
- 600 Coupling Size
| Disc Pack Material | Tomaloy |
| Series | Flexible Elements |
| Disc Pack Profile | Round |
| Bolt Hole Diameter | 1.13 in |
| Unitization | Not Unitized |
| Coupling Size | 600 |
| Hole Spacing | Uniform |
| Disc I.D. | 9.94 in |
| Volume | 4.195 CDM |
| No. of Bolt Holes | 8 |
| Weight | 18.125 LB |
| EAN or UPC | 698210060206 |
-
Prop 65

