- Flexible Elements Series
- 750 Coupling Size
| Disc I.D. | 12.13 in |
| Unitization | Not Unitized |
| Coupling Size | 750 |
| Series | Flexible Elements |
| No. of Bolt Holes | 8 |
| Hole Spacing | Uniform |
| Bolt Hole Diameter | 1.44 in |
| Disc Pack Material | Tomaloy |
| Disc Pack Profile | Round |
| Weight | 39.0 LB |
| EAN or UPC | 793699021714 |

