- Flexible Elements Series
- 1000 Coupling Size
| Hole Spacing | Uniform |
| Bolt Hole Diameter | 2 in |
| Unitization | Not Unitized |
| Disc I.D. | 16.59 in |
| Disc Pack Material | Stainless Steel |
| Series | Flexible Elements |
| Disc Pack Profile | Round |
| Coupling Size | 1000 |
| No. of Bolt Holes | 8 |
| Weight | 110.0 LB |
| EAN or UPC | 793699353372 |

