Rexnord Corp.
7300010HSU
Hydrolytically Stable Urethane E3 Close Coupled Elastomeric Element
Item #101900374
-
Prop 65
- Close Coupling Style
- E3 Coupling Size
| Coupling Size | E3 |
| Cap Screws | Standard Imperial |
| Element Material | Hydrolytically Stable Urethane |
| Shoe Coating | Standard Coating |
| Coupling Type | Elastomeric |
| Major Dia. of Coupling | 4 in, 102 mm |
| Speed [Max] | 6600 rpm |
| Continuous Torque [Max] | 41 Nm, 365 lb-in |
| Coupling Style | Close Coupled |
| Volume | 3.54 CDM |
| Weight | 1.11 LB |
| EAN or UPC | 793699334357 |
-
Prop 65

