Rexnord Corp.
7300015HSU
Hydrolytically Stable Urethane E4 Close Coupled Elastomeric Element
Item #101901048
-
Prop 65
- Close Coupling Style
- E4 Coupling Size
| Coupling Type | Elastomeric |
| Shoe Coating | Standard Coating |
| Continuous Torque [Max] | 62 Nm, 550 lb-in |
| Speed [Max] | 6600 rpm |
| Volume | 3.54 CDM |
| Coupling Style | Close Coupled |
| Major Dia. of Coupling | 4.56 in, 116 mm |
| Cap Screws | Standard Imperial |
| Coupling Size | E4 |
| Element Material | Hydrolytically Stable Urethane |
| Weight | 1.35 LB |
| EAN or UPC | 793699334371 |
-
Prop 65

