Rexnord Corp.
7300020HSU
Hydrolytically Stable Urethane E5 Close Coupled Elastomeric Element
Item #101899834
-
Prop 65
- Close Coupling Style
- E5 Coupling Size
| Shoe Coating | Standard Coating |
| Coupling Size | E5 |
| Volume | 2.36 CDM |
| Speed [Max] | 6600 rpm |
| Coupling Style | Close Coupled |
| Coupling Type | Elastomeric |
| Element Material | Hydrolytically Stable Urethane |
| Major Dia. of Coupling | 5.38 in, 137 mm |
| Cap Screws | Standard Imperial |
| Continuous Torque [Max] | 105 Nm, 925 lb-in |
| Weight | 2.18 LB |
| EAN or UPC | 793699334388 |
-
Prop 65

