Rexnord Corp.
7300027M
Urethane (Orange) E15M Close Coupled Elastomeric Element
Item #105178214
-
Prop 65
- Close Coupling Style
- E15M Coupling Size
| Coupling Size | E15M |
| Element Material | Urethane (Orange) |
| Coupling Type | Elastomeric |
| Shoe Coating | Standard Coating |
| Coupling Style | Close Coupled |
| Speed [Max] | 6600 rpm |
| Volume | 3.54 CDM |
| Continuous Torque [Max] | 203 Nm, 1800 lb-in |
| Major Dia. of Coupling | 6.38 in, 163 mm |
| Cap Screws | Metric Capscrews |
| Weight | 3.1 LB |
| EAN or UPC | 698210590796 |
-
Prop 65

