Rexnord Corp.
7300030MHDY
Heavy Duty Yellow E20M Close Coupled Elastomeric Element
Item #106405013
-
Prop 65
- Close Coupling Style
- E20M Coupling Size
| Shoe Coating | Standard Coating |
| Coupling Size | E20M |
| Element Material | Heavy Duty Yellow |
| Coupling Style | Close Coupled |
| Major Dia. of Coupling | 7.25 in, 184 mm |
| Volume | 3.156 GLL |
| Cap Screws | Metric Capscrews |
| Coupling Type | Elastomeric |
| Continuous Torque [Max] | 325 Nm, 2875 lb-in |
| Speed [Max] | 6600 rpm |
| Weight | 3.96 LB |
| EAN or UPC | 793699713060 |
-
Prop 65

