Rexnord Corp.
7300040HDY
Heavy Duty Yellow E40 Close Coupled Elastomeric Element
Item #102228477
-
Prop 65
- Close Coupling Style
- E40 Coupling Size
| Volume | 5.244 CDM |
| Major Dia. of Coupling | 9.5 in, 241 mm |
| Element Material | Heavy Duty Yellow |
| Coupling Size | E40 |
| Cap Screws | Standard Imperial |
| Continuous Torque [Max] | 777 Nm, 6875 lb-in |
| Coupling Style | Close Coupled |
| Speed [Max] | 5500 rpm |
| Coupling Type | Elastomeric |
| Shoe Coating | Standard Coating |
| Weight | 7.6 LB |
| EAN or UPC | 793699506839 |
-
Prop 65

