Rexnord Corp.
7300045HSU
Hydrolytically Stable Urethane E50 Close Coupled Elastomeric Element
Item #101899833
-
Prop 65
- Close Coupling Style
- E50 Coupling Size
| Coupling Style | Close Coupled |
| Speed [Max] | 4200 rpm |
| Cap Screws | Standard Imperial |
| Major Dia. of Coupling | 11 in, 280 mm |
| Coupling Type | Elastomeric |
| Element Material | Hydrolytically Stable Urethane |
| Continuous Torque [Max] | 864 Nm, 7650 lb-in |
| Shoe Coating | Standard Coating |
| Volume | 9.914 CDM |
| Coupling Size | E50 |
| Weight | 9.48 LB |
| EAN or UPC | 793699334500 |
-
Prop 65

